This item is Discontinued.

Flash Furniture Advantage 20.5" Fossil Molded Foam Church Chair with Book Rack PCCF-113-BR

This item is Discontinued.

Flash Furniture

Advantage 20.5" Fossil Molded Foam Church Chair with Book Rack (Discontinued)

Mfr # PCCF-113-BR
Zoro # G9025239
UPC # 889142538028
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCCF-113-BR
Zoro #
G9025239
UPC #
889142538028
Country of Origin
China

Details

Color
Fossil Fabric/Black Frame

Description

The Fossil Molded Foam Church Chair - 20.5 in. Wide with Textured Black Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 4" thick foam padding containing zero fillers. Molded cold cured foam is exceptionally comfortable and moisture resistant, with a liquid barrier to help prevent spills.. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 4000 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.