This item is Discontinued.

Flash Furniture Advantage Jute Church Chair with Book Rack 20.5" Wide PCHT-112-BR

This item is Discontinued.

Flash Furniture

Advantage Jute Church Chair with Book Rack 20.5" Wide (Discontinued)

Mfr # PCHT-112-BR
Zoro # G9009303
UPC # 889142537946
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCHT-112-BR
Zoro #
G9009303
UPC #
889142537946
Country of Origin
China

Details

Color
Jute Fabric/Black Frame
Style
Stacking Church Chair

Description

The Jute Molded Foam Church Chair - 20.5 in. Wide with Textured Black Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 4" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 1000 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.