Zoro Homepage

Advantage Titan Black Student Stack School Chair, 18"

  • Mfr # ADV-TITAN-18BLK

  • Zoro # G9019794


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Style
Stacking School Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV-TITAN-18BLK
Zoro #
G9019794
UPC #
841201102021
Country of Origin
China

Details

Color
Black
Style
Stacking School Chair

Description

Furnish your classroom, training room and adult education facilities with sturdy, good-looking seating. This stackable chair is equipped with a convenient handle cutout, allowing educators, students and janitorial staff an easy way to transport the chairs. This classroom oriented stack chair features a heavy-duty black seat shell made of superior high-density polypropylene with rear support ribs and is ergonomically shaped with a waterfall front edge for maximum student seating comfort. The chair also features an 18 gauge bright nickel, chrome plated frame. The seat shell is designed to promote student seating comfort and correct seating posture for enhanced learning. Non-exposed rivets hold the school chair shell to the strong, non-corrosive steel frame while nylon tip glides on each leg help protect delicate floor surfaces. This ergonomic stack chair provides a stylish and durable classroom seating solution. The chair stacks up to 12 chairs high to provide ease of cleaning and maximum storage within the classroom. This well constructed, stackable school chair provides an unparalleled level of comfort and durability to exceed your classroom seating needs.


  • Space-saving Stackable Classroom Chair
  • Stack Quantity: 12
  • Waterfall Seat reduces pressure on your legs
  • Ergonomic High-density Polypropylene Seat Shell with UV, heat and cold protection
  • 18 Gauge Steel Frame
  • Bright Nickel, non-corrosive chrome plated frame finish
  • Nylon tipped, Self-Leveling Glides protect delicate surfaces
  • Meets all ANSI/BIFMA and SGS structural test requirements for student stack chairs
  • BIFMA Approved for Toxic Emissions
  • 10 Year Normal Use Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.