Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage Walnut X-Back Chair

  • Mfr # X-BACK-W

  • Zoro # G9025254


product price: $154.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Overall Height
35
Overall Width
17.5
Assembled/Unassembled
Assembled
Length
21.5
Weight Capacity
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-BACK-W
Zoro #
G9025254
UPC #
841201102878
Country of Origin
China

Dimensions

Overall Height
35
Overall Width
17.5
Length
21.5

Details

Assembled/Unassembled
Assembled
Color
Walnut
Weight Capacity
400
Material
Wood
Style
X Back Chair

Description

These Walnut X-Back Chair are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.