Agent 3 Piece Reception Set with Charging Banks and Solid Wood Legs in Black LeatherSoft

  • Mfr # BT-827U-SET-BLK-GG

  • Zoro # G116382851


product price:  $2,365.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
30 in
Color
Black
Capacity
300 lb
Finish
Black Wood
Material
Foam, Leather/Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-827U-SET-BLK-GG
Zoro #
G116382851
UPC #
196861199448
Country of Origin
China

Dimensions

Length
30 in
Width
70.25 in

Details

Color
Black
Capacity
300 lb
Finish
Black Wood
Material
Foam, Leather/Faux Leather

Description

Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this 3 piece reception seating set with charging stations. The modern appeal of this LeatherSoft upholstered trio will make a lasting visual impression while the cushioned backs and seats along with flared arms create a workday oasis. This set features two AC outlets and USB ports as well as a USB-C port on the right side of the chair and loveseat and charging stations on both sides of the three-seater sofa to accommodate most charging cords. Boasting hardwood frame construction and raised block feet, this long-lasting set holds up to 300 lbs. static weight per seat. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cords, wooden feet, and hardware from the zippered compartments beneath each piece then attach the feet and insert the plugs into the outlets. Keep your new waiting room seating looking showroom new with a damp cloth and water-based cleaner.


  • 3 Piece Commercial Guest and Reception Seating with Charging Stations
  • Black LeatherSoft Upholstery with Double Line Stitching
  • Flared Armrests Relieve Neck and Shoulder Pressure
  • Plush Fixed Back and Seat Cushions
  • AC/USB/USB-C Charging Ports On Each Piece
  • Hardwood Frame Construction
  • Black Wooden Raised Block Feet
  • Remove Hardware, Feet, and Power Cords from Zippered Compartment Beneath the Seats
  • Wipe Clean with a Damp Cloth and Water Based Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.