Shop FLASH FURNITURE
See all product information
Create Account
Agent Black LeatherSoft Reception Chair with Right Side Charging Bank, Includes 2 Outlets, 2USB Por
- Mfr # BT-827U-1-BK-CHR-GG
- Zoro # G423363352
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33.25 in
Overall Width
31 in
Overall Depth
29.5 in
Color
Black/Chrome Legs
Material
Foam, Leather/Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827U-1-BK-CHR-GG
- Zoro #
- G423363352
- UPC #
- 889142978893
- Country of Origin
- China
- Color
- Black/Chrome Legs
- Material
- Foam, Leather/Faux Leather
- Weight Capacity
- 300 lbs
Dimensions
- Overall Height
- 33.25 in
- Overall Width
- 31 in
- Overall Depth
- 29.5 in
Description
Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this reception chair with right side charging station. The modern appeal of this LeatherSoft upholstered chair will make a lasting visual impression while the cushioned back and seat along with flared arms creates a workday oasis. This chair features two AC outlets and USB ports as well as a USB-C port to accommodate most charging cords. Boasting hardwood frame construction and raised chrome feet, this long-lasting chair holds up to 300 lbs. static weight. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cord, wooden feet, and hardware from the zippered compartment beneath the chair then attach the feet and insert the plug into an outlet. Keep your new waiting room chair looking showroom new with a damp cloth and water-based cleaner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.