Shop FLASH FURNITURE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Agent Black LeatherSoft Reception Sofa with Left and Right Side Charging Banks, Includes 2 Outlets,
- Mfr # BT-827U-3-BK-CHR-GG
- Zoro # G723363359
product price:Â
$
1,364.99
/ea
Key Features
Color
Black/Chrome Legs
Overall Width
70.25 in
Overall Height
33.5 in
Weight Capacity
300 lbs
Material
Foam, Leather/Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827U-3-BK-CHR-GG
- Zoro #
- G723363359
- UPC #
- 889142978602
- Country of Origin
- China
- Color
- Black/Chrome Legs
- Weight Capacity
- 300 lbs
- Material
- Foam, Leather/Faux Leather
Dimensions
- Overall Width
- 70.25 in
- Overall Height
- 33.5 in
- Overall Depth
- 30 in
Description
Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this reception chair with charging station. The modern appeal of this LeatherSoft upholstered chair will make a lasting visual impression while the cushioned back and seat along with flared arms creates a workday oasis. This chair features two AC outlets and USB ports as well as a USB-C port to accommodate most charging cords. Boasting hardwood frame construction and raised chrome feet, this long-lasting chair holds up to 300 lbs. static weight. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cord, wooden feet, and hardware from the zippered compartment beneath the chair then attach the feet and insert the plug into an outlet. Keep your new waiting room chair looking showroom new with a damp cloth and water-based cleaner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.