All-Weather Folding Adirondack Chair in Red

  • Mfr # JJ-C14505-RED-GG

  • Zoro # G508439569


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37"
Overall Length
34"
Color
Red
Material
Polystyrene, Stainless Steel
Overall Width
30.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C14505-RED-GG
Zoro #
G508439569
UPC #
196861105746
Country of Origin
China

Dimensions

Overall Height
37"
Overall Length
34"
Overall Width
30.25"

Details

Color
Red
Material
Polystyrene, Stainless Steel
Capacity
350 lbs.

Description

Take relaxation anywhere you want to be with this commercial grade folding all-weather adirondack chair. The classic design of this red adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks, and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back, and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs, there is no back breaking sanding, painting, or sealing and these low maintenance porch chairs won't rot, peel, or splinter. Best of all, this adirondack lounger chair can be easily cleaned with a damp cloth. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.