Alon Ottoman, 25-1/4" L 16" H

  • Mfr # ZB-803-OTTOMAN-WH-GG

  • Zoro # G3631472


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16"
Overall Depth
25-1/4"
Frame Material
Metal
Color
Melrose White
Series
Alon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-803-OTTOMAN-WH-GG
Zoro #
G3631472
UPC #
847254076173
Country of Origin
China

Dimensions

Overall Height
16"
Overall Depth
25-1/4"

Details

Item
Ottoman
Frame Material
Metal
Color
Melrose White
Series
Alon
Category Type
Ottoman
Upholstery Color
White
Style
Ottoman

Description

Leather Ottoman,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.