This item is Discontinued.

Flash Furniture Alonza Chair, Moss Gray Seat, Gray Back, 24.5 W 25" L 31.25 H, Chrome, Polypropylene Seat FH-132-CPP1-GY-GG

This item is Discontinued.

Flash Furniture

Alonza Chair, Moss Gray Seat, Gray Back, 24.5 W 25" L 31.25 H, Chrome, Polypropylene Seat (Discontinued)

Mfr # FH-132-CPP1-GY-GG
Zoro # G5033581
UPC # 889142209775
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FH-132-CPP1-GY-GG
Zoro #
G5033581
UPC #
889142209775
Country of Origin
China

Dimensions

Overall Height
31.25
Overall Width
24.5
Overall Depth
25"
Width
24-1/2"
Length
25

Details

Item
Chair
Seat Color
Moss Gray
Seat Material
Chrome, Polypropylene
Back Color
Gray
Frame Material
Metal
Backrest
Curved Back
Color
Moss Gray
Series
Alonza
Weight Capacity
280
Material
Polypropylene; Back, Seat: Plastic; Base: Chrome
Style
Guest Chair

Description

Chair,Chrome,Alonza Series,Gray,Plastc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.