Alonza Series Moss Gray Plastic Chair with Chrome Base, PK2

  • Mfr # 2-FH-132-CPP1-GY-GG

  • Zoro # G2788599


product price:  $164.99
/pk 2, $82.50/ea
Free Shipping & Returns

Key Features

Seat Color
Moss Gray
Seat Material
Chrome, Polypropylene
Weight Capacity
280
Overall Width
24.5
Overall Height
31.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-FH-132-CPP1-GY-GG
Zoro #
G2788599
UPC #
889142221418
Country of Origin
China

Dimensions

Overall Width
24.5
Overall Height
31.25
Overall Length
25

Details

Item
Alonza Series Moss Gray Plastic Cha,PK2
Seat Color
Moss Gray
Seat Material
Chrome, Polypropylene
Weight Capacity
280
Finish
Chrome Metal
Color
Moss Gray
Style
Folding Chair

Description

Alonza Series Moss Gray Plastic Cha,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.