Alonza Series White Plastic Chair with Chrome Base, PK2

  • Mfr # 2-FH-132-CPP1-WH-GG

  • Zoro # G2788635


product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns

Key Features

Seat Color
White
Seat Material
Chrome, Polypropylene
Weight Capacity
280
Overall Height
31.25
Overall Width
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-FH-132-CPP1-WH-GG
Zoro #
G2788635
UPC #
889142221456
Country of Origin
China

Dimensions

Overall Height
31.25
Overall Width
24.5
Overall Length
25

Details

Item
Alonza Series White Plastic Chair w,PK2
Seat Color
White
Seat Material
Chrome, Polypropylene
Weight Capacity
280
Finish
Chrome Metal
Color
White
Style
Folding Chair

Description

Alonza Series White Plastic Chair w,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.