This item is Discontinued.

Flash Furniture Alonza Series White Plastic Chair with Wooden Legs, PK2 2-FH-132-DPP-WH-GG

This item is Discontinued.

Flash Furniture

Alonza Series White Plastic Chair with Wooden Legs, PK2 (Discontinued)

Mfr # 2-FH-132-DPP-WH-GG
Zoro # G2788818
UPC # 889142221524
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-FH-132-DPP-WH-GG
Zoro #
G2788818
UPC #
889142221524
Country of Origin
China

Dimensions

Overall Height
31.25
Overall Width
24.5
Overall Length
25

Details

Item
Alonza Series White Plastic Chair w,PK2
Seat Color
White
Seat Material
Metal, Polypropylene, Wood
Weight Capacity
280
Finish
Natural Wood
Color
White
Style
Folding Chair

Description

Alonza Series White Plastic Chair w,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.