
Antique Metal Stool, 30", Black
Mfr # CH-31320-30-BQ-WD-GG
Zoro # G7817052
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
Plastic
Frame Material
Metal
Weight Capacity
500 lb.
Backrest
Backless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31320-30-BQ-WD-GG
Zoro #
G7817052
UPC #
889142874119
Country of Origin
China
Dimensions
Seat Height Range
30"
Details
Color
Black-Antique Gold
Finish
Powder-Coated
Material
Plastic
Frame Material
Metal
Weight Capacity
500 lb.
Backrest
Backless
Caster Type
Plastic Glides
Seat Material
Wood
Description
Antique Metal Stool,30In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.