Antique White Wash Solid Wood Counter Stools, 2PK

  • Mfr # ES-STBN1-24-WH-2-GG

  • Zoro # G607454999


product price: $449.99
/pk 2, $225.00/ea
Free Shipping & Returns

Key Features

Seat Material
Asian Hardwood
Length
19.5
Height
41.5
Weight
40
Width
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES-STBN1-24-WH-2-GG
Zoro #
G607454999
UPC #
196861098840
Country of Origin
Malaysia

Dimensions

Length
19.5
Height
41.5
Width
19

Details

Seat Material
Asian Hardwood
Weight
40
Seat Color
White Wash
Capacity
225

Description

Upgrade the look of your restaurant, hotel lounge, or kitchen with this set of 2 counter height stools A fresh, modern farmhouse look will span almost any design style and adds upmarket style to any room The integrated footrests provide pressure relief for your legs and the sturdy, solid wood frames hold up to 225 lbs static weight per stool Fixed floor glides prevent damage to hard flooring surfaces and cleanup is easy with a dry cloth Quick and easy assembly is achieved with the included tools and stepbystep instructions These beautiful dining stools will make a perfect addition to any commercial or residential space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.