Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique White Wash Solid Wood Counter Stools, 2PK

  • Mfr # ES-STBN5-24-WH-2-GG

  • Zoro # G807455000


product price: $374.99
/pk 2, $187.50/ea
Free Shipping & Returns

Key Features

Length
19.5
Height
41.5
Seat Color
White Wash
Weight
40
Width
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES-STBN5-24-WH-2-GG
Zoro #
G807455000
UPC #
196861098888
Country of Origin
Malaysia

Dimensions

Length
19.5
Height
41.5
Width
19

Details

Seat Color
White Wash
Weight
40
Capacity
225
Seat Material
Asian Hardwood

Description

Add traditional style to any home or business with this set of 2 wooden counter height stools The classic ladderback design has old school charm with a fresh outlook The integrated footrests provide pressure relief for your legs and the sturdy, solid wood frames hold up to 225 lbs static weight per stool Fixed floor glides prevent damage to hard flooring surfaces and cleanup is easy with a dry cloth Quick and easy assembly is achieved with the included tools and stepbystep instructions Also available in bar height, these dining stools would make a perfect addition to any commercial or residential space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.