This item is Discontinued.

Flash Furniture Computer Desk Applewood Desk with Side Shelves, 19-3/4" D X Brown, Frame: Wood Grain NAN-JN-21725-GG

Computer Desk Applewood Desk with Side Shelves, 19-3/4" D X Brown, Frame: Wood Grain (Discontinued)

  • Mfr # NAN-JN-21725-GG
  • Zoro # G5030459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAN-JN-21725-GG
Zoro #
G5030459
UPC #
889142215073
Country of Origin
China

Dimensions

Overall Depth
19-3/4"
Width
39-1/2"
Height
28-3/4"

Details

Type
Computer Desk
Item
Applewood Desk with Side Shelves
Color
Brown, Frame: Wood Grain
Material
Particleboard, Table Top: Engineered Wood
Frame Material
Metal

Description

Applewood Desk with Side Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.