This item is Discontinued.

Flash Furniture Artisan Old English Style Traditional Rug - 2'x6' - Blue Polyester RC-RG19-016-26-GG

Artisan Old English Style Traditional Rug - 2'x6' - Blue Polyester (Discontinued)

  • Mfr # RC-RG19-016-26-GG
  • Zoro # G701708950
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC-RG19-016-26-GG
Zoro #
G701708950
UPC #
889142610571
Country of Origin
India

Description

There are many schools of thought when it comes to interior design and this distressed multi-color artisan style area rug will have you passing them all with straight A's. A vintage look area rug can effortlessly transform the look and feel of a room without breaking the bank plus area rugs have practical benefits as well. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, a modern style area rug will lend chic style while hiding an eyesore as well as keeping your feet warm. Long lasting, comfortable and budget friendly are the bywords of a busy household and this floor rug won't disappoint. Made from lightweight but highly durable micro polyester, this rug is fade and stretch resistant to retain it's great looks and polyester is super soft to feel plush on your feet. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breath easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, family room, home office or den, this thick area rug will be an asset to any decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.