Shop FLASH FURNITURE
See all product information
Create Account
Aspen Gray Coffee Table with Black Metal Accents
- Mfr # ZG-037-LTGY-GG
- Zoro # G407967217
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Width
40
Length
22
Height
18
Tabletop Material
Engineered Wood
Weight Capacity
125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-037-LTGY-GG
- Zoro #
- G407967217
- UPC #
- 196861019692
- Country of Origin
- China
- Tabletop Material
- Engineered Wood
- Tabletop Color
- Aspen Gray
- Weight Capacity
- 125
Dimensions
- Width
- 40
- Length
- 22
- Height
- 18
Description
Plan a cozy gathering in your home with this trendy 2tier farmhouse style coffee table ideal for your living space The warp resistant engineered wood frame with powder coated diagonal metal side bracing gives you longlasting performance while the metal corner accents give a pop of sophistication that will always be welcome in any aesthetic Place drinks, snacks, or decor on the upper tier that holds up to 125 lbs static weight and keep throw blankets handy for movie night on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less Pair with our matching console or side tables for a cohesive theme throughout your home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.