Zoro Homepage
This item is Discontinued.
Flash Furniture Barstool, Clear, Chrome Legs, 26" H OW-161F-ST65-GG

Barstool, Clear, Chrome Legs, 26" H (Discontinued)

  • Mfr # OW-161F-ST65-GG
  • Zoro # G7086060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW-161F-ST65-GG
Zoro #
G7086060
UPC #
889142337379
Country of Origin
China

Dimensions

Seat Height Range
26"

Details

Finish
Transparent Crystal
Color
Clear, Gray
Seat Material
Plastic
Frame Material
Metal
Item
Barstool,Clear,Chrome Legs,26" H
Caster Type
Plastic Glides
Weight Capacity
300 lb.
Material
polycarbonate

Description

Barstool,Clear,Chrome Legs,26 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.