Barstool, Ladder Back, Mahogany Wood
- Mfr # XU-DGW0005BARLAD-MAH-GG
- Zoro # G3645210
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Color
Mahogany Wood Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood
Seat Height Range
29-1/2"
Seat Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DGW0005BARLAD-MAH-GG
- Zoro #
- G3645210
- UPC #
- 812581016505
- Country of Origin
- China
Dimensions
- Seat Height Range
- 29-1/2"
Details
- Color
- Mahogany Wood Seat/Mahogany Wood Frame
- Finish
- Mahogany Wood
- Material
- Wood
- Item
- Barstool,Ladder Back,Mahogany Wood
- Seat Material
- Wood
- Backrest
- Ladder Back
- Weight Capacity
- 800 lb.
- Frame Material
- Wood
- Caster Type
- Plastic Glides
Description
Barstool,Ladder Back,Mahogany Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.