Shop FLASH FURNITURE
See all product information
Create Account
Barstool, Natural Wood, Burgndy Vinyl Sea, Seat Height Range: 31"
- Mfr # XU-DGW0008BARVRT-NAT-BURV-GG
- Zoro # G3646087
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Natural Wood Frame
Finish
Natural Wood
Material
Wood, Foam
Frame Material
Wood
Backrest
Vertical Slat Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0008BARVRT-NAT-BURV-GG
- Zoro #
- G3646087
- UPC #
- 812581016727
- Country of Origin
- China
- Color
- Burgundy Vinyl Seat/Natural Wood Frame
- Finish
- Natural Wood
- Material
- Wood, Foam
- Frame Material
- Wood
- Backrest
- Vertical Slat Back
- Item
- Barstool,Natural Wood,Burgndy Vinyl Seat
- Seat Material
- Vinyl
- Weight Capacity
- 800 lb.
- Caster Type
- Plastic Glides
Dimensions
- Seat Height Range
- 31"
Description
Barstool,Natural Wood,Burgndy Vinyl Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.