Shop FLASH FURNITURE
See all product information
Create Account
Barstool, Natural Wood, Ladder Back
- Mfr # XU-DGW0005BARLAD-NAT-GG
- Zoro # G3646218
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Wood Seat/Natural Wood Frame
Finish
Natural Wood
Material
Wood
Caster Type
Plastic Glides
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0005BARLAD-NAT-GG
- Zoro #
- G3646218
- UPC #
- 812581016529
- Country of Origin
- China
- Color
- Natural Wood Seat/Natural Wood Frame
- Finish
- Natural Wood
- Material
- Wood
- Caster Type
- Plastic Glides
- Frame Material
- Wood
- Seat Material
- Wood
- Item
- Barstool,Natural Wood,Ladder Back
- Backrest
- Ladder Back
- Weight Capacity
- 800 lb.
Dimensions
- Seat Height Range
- 29-1/2"
Description
Barstool,Natural Wood,Ladder Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.