Shop FLASH FURNITURE
See all product information
Create Account
Barstool, School House Back, Mah Wood
- Mfr # XU-DGW0008BARVRT-MAH-GG
- Zoro # G3645177
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Color
Mahogany Wood Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood
Backrest
Vertical Slat Back
Seat Height Range
29-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0008BARVRT-MAH-GG
- Zoro #
- G3645177
- UPC #
- 812581016741
- Country of Origin
- China
- Color
- Mahogany Wood Seat/Mahogany Wood Frame
- Finish
- Mahogany Wood
- Material
- Wood
- Backrest
- Vertical Slat Back
- Seat Material
- Wood
- Weight Capacity
- 800 lb.
- Frame Material
- Wood
- Caster Type
- Plastic Glides
- Item
- Barstool,School House Back,Mah Wood
Dimensions
- Seat Height Range
- 29-1/2"
Description
Barstool,School House Back,Mah Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.