This item is Discontinued.
This item is Discontinued.
Barstool, Slat Back, Mah Wood, Burg Vinyl (Discontinued)
Mfr #
XU-DG-W0108BBAR-MAH-BURV-GG
Zoro #
G3645490
UPC # 847254083799
Country of Origin China
Category Bar Height Stools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-DG-W0108BBAR-MAH-BURV-GG
Zoro #
G3645490
UPC #
847254083799
Country of Origin
China
Dimensions
Seat Height Range
31-1/2"
Details
Color
Burgundy Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood, Foam
Backrest
Slat Back
Seat Material
Vinyl
Item
Barstool,Slat Back,Mah Wood,Burg Vinyl
Weight Capacity
800 lb.
Caster Type
Plastic Glides
Frame Material
Wood
Description
Barstool,Slat Back,Mah Wood,Burg Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.