Barstool, Solid Back, Mah Wood, Blk Vinyl
Mfr # XU-DG-W0094BAR-MAH-BLKV-GG
Zoro # G3645393
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Vinyl, Foam
Weight Capacity
800 lb.
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG-W0094BAR-MAH-BLKV-GG
Zoro #
G3645393
UPC #
847254083843
Country of Origin
China
Dimensions
Seat Height Range
31-1/2"
Details
Color
Black Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Vinyl, Foam
Weight Capacity
800 lb.
Frame Material
Wood
Seat Material
Vinyl
Item
Barstool,Solid Back,Mah Wood,Blk Vinyl
Caster Type
Plastic Glides
Backrest
Solid Back
Description
Barstool,Solid Back,Mah Wood,Blk Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.