Shop FLASH FURNITURE
See all product information
Create Account
Barstool, Vert Slact Bck, Mah Wd, Burg Vny
- Mfr # XU-DGW0008BARVRT-MAH-BURV-GG
- Zoro # G3645159
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Mahogany Wood Frame
Finish
Mahogany Wood
Material
Wood, Foam
Frame Material
Wood
Caster Type
Plastic Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DGW0008BARVRT-MAH-BURV-GG
- Zoro #
- G3645159
- UPC #
- 812581016703
- Country of Origin
- China
Dimensions
- Seat Height Range
- 31"
Details
- Color
- Burgundy Vinyl Seat/Mahogany Wood Frame
- Finish
- Mahogany Wood
- Material
- Wood, Foam
- Frame Material
- Wood
- Caster Type
- Plastic Glides
- Seat Material
- Vinyl
- Backrest
- Vertical Slat Back
- Weight Capacity
- 800 lb.
- Item
- Barstool,Vert Slact Bck,Mah Wd,Burg Vnyl
Description
Barstool,Vert Slact Bck,Mah Wd,Burg Vnyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.