Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bean Bag Chair, 30 in W 30" L 18" H

  • Mfr # DG-BEAN-SMALL-DOT-PUR-GG

  • Zoro # G3618787


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Overall Height
18"
Overall Width
30 in
Overall Depth
30"
Features
Zipper Closure, Machine Washable Cover, Removable Cover, Portable, Compact, Lightweight
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG-BEAN-SMALL-DOT-PUR-GG
Zoro #
G3618787
UPC #
847254067140
Country of Origin
China

Dimensions

Overall Height
18"
Overall Width
30 in
Overall Depth
30"
Height
18"
Width
30"

Details

Item
Bean Bag Chair
Color
Lavender Dot
Features
Zipper Closure, Machine Washable Cover, Removable Cover, Portable, Compact, Lightweight
Office Chair Style
Bean Bag Chair
Material
Cotton; Seat: Fabric
Style
Bean Bag Chair

Description

Lavender Dot Bean Bag Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.