Bean Bag Chair, 42 in W 42" L 19" H

  • Mfr # DG-BEAN-LARGE-SOLID-PK-GG

  • Zoro # G3620150


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19"
Overall Width
42 in
Overall Depth
42"
Color
Light Pink
Height
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG-BEAN-LARGE-SOLID-PK-GG
Zoro #
G3620150
UPC #
847254067355
Country of Origin
China

Dimensions

Overall Height
19"
Overall Width
42 in
Overall Depth
42"
Height
19"
Width
42"

Details

Item
Bean Bag Chair
Color
Light Pink
Features
Machine Washable Cover, Comfortable, Portable, Lightweight, Removable Cover
Office Chair Style
Bean Bag Chair
Material
Twill; Seat: Fabric
Style
Bean Bag Chair
Cleaning Method
Damp Cloth

Description

Pink Bean Bag Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.