Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bean Bag Chair, 42 in W 42" L 19" H

  • Mfr # DG-BEAN-LARGE-DOT-PK-GG

  • Zoro # G3620309


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19"
Overall Width
42 in
Overall Depth
42"
Office Chair Style
Bean Bag Chair
Features
Zipper Closure, Lightweight, Washable, Comfortable, Removable Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG-BEAN-LARGE-DOT-PK-GG
Zoro #
G3620309
UPC #
847254067324
Country of Origin
China

Dimensions

Overall Height
19"
Overall Width
42 in
Overall Depth
42"
Width
42"
Height
19"

Details

Item
Bean Bag Chair
Color
Light Pink Dot
Office Chair Style
Bean Bag Chair
Features
Zipper Closure, Lightweight, Washable, Comfortable, Removable Cover
Material
Cotton; Seat: Fabric
Product Type
Pink Dot Bean Bag Chair
Style
Bean Bag Chair

Description

Pink Dot Bean Bag Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.