Shop FLASH FURNITURE
See all product information
Create Account
Bean Bag Chair, Blue Back, 42 in W 42" L 19" H
- Mfr # DG-BEAN-LARGE-SOLID-ROYBL-GG
- Zoro # G5035751
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19"
Overall Width
42 in
Overall Depth
42"
Back Color
Blue
Width
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DG-BEAN-LARGE-SOLID-ROYBL-GG
- Zoro #
- G5035751
- UPC #
- 889142194323
- Country of Origin
- China
Dimensions
- Overall Height
- 19"
- Overall Width
- 42 in
- Overall Depth
- 42"
- Width
- 42"
Details
- Item
- Bean Bag Chair
- Back Color
- Blue
- Color
- Royal Blue
- Office Chair Style
- Bean Bag Chair
- Material
- Seat: Fabric
- Style
- Bean Bag Chair
Description
Bean Bag Chair,Oversized,Royal Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.