Bean Bag Chair, Gray Back, 42 in W 42" L 19" H

  • Mfr # DG-BEAN-LARGE-SOLID-GY-GG

  • Zoro # G5033450


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19"
Overall Width
42 in
Overall Depth
42"
Back Color
Gray
Office Chair Style
Bean Bag Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG-BEAN-LARGE-SOLID-GY-GG
Zoro #
G5033450
UPC #
889142194286
Country of Origin
China

Dimensions

Overall Height
19"
Overall Width
42 in
Overall Depth
42"
Width
42"

Details

Item
Bean Bag Chair
Back Color
Gray
Color
Gray
Office Chair Style
Bean Bag Chair
Material
Cotton; Seat: Fabric
Style
Bean Bag Chair

Description

Bean Bag Chair,Oversized,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.