Bean Bag Chair, White Back, 30 in W 30" L 18" H

  • Mfr # DG-BEAN-SMALL-FUR-WH-GG

  • Zoro # G5037179


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18"
Overall Width
30 in
Overall Depth
30"
Back Color
White
Color
White Furry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG-BEAN-SMALL-FUR-WH-GG
Zoro #
G5037179
UPC #
889142194354
Country of Origin
China

Dimensions

Overall Height
18"
Overall Width
30 in
Overall Depth
30"
Width
30"

Details

Item
Bean Bag Chair
Back Color
White
Color
White Furry
Office Chair Style
Bean Bag Chair
Material
Polyester; Seat: Fabric
Style
Bean Bag Chair

Description

Bean Bag Chair,White Furry,Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.