This item is Discontinued.

Flash Furniture Bedford Headboard, Queen, Red Fabric HG-HB1704-Q-R-GG

Bedford Headboard, Queen, Red Fabric (Discontinued)

  • Mfr # HG-HB1704-Q-R-GG
  • Zoro # G5035200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG-HB1704-Q-R-GG
Zoro #
G5035200
UPC #
889142217244
Country of Origin
China

Dimensions

Overall Height
54.25
Overall Width
61.5
Overall Length
2.5
Size
Queen

Details

Color
Red
Material
Fabric, Foam, Metal, Polyester
Item
Bedford Headboard,Queen,Red Fabric
Weight Capacity
28

Description

If you like reading or using your tablet or laptop in bed, you need a headboard to provide extra support. A headboard gives your room a very personal touch and allows you to show off your style. This gorgeous red queen headboard features button tufting and a diamond stitch pattern design, fabric upholstery, and includes adjustable metal bed rail slots. The slim panel will make your room feel more spacious. Having just a headboard will provide you with floor space and makes it easy to make up the bed. Whether you're updating your master bedroom, guest room or furnishing your first apartment or home, this headboard will give a fresh, on-trend look to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.