Beechwood Barstool w/Curved Back, Blk
Mfr # SD-2203-BEECH-GG
Zoro # G3642182
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Color
Beech
Seat Height Range
24" to 33"
Weight Capacity
330 lb.
Material
Poplar Wood, Chrome
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-2203-BEECH-GG
Zoro #
G3642182
UPC #
847254066273
Country of Origin
China
Dimensions
Seat Height Range
24" to 33"
Details
Color
Beech
Weight Capacity
330 lb.
Material
Poplar Wood, Chrome
Frame Material
Metal
Finish
Beech Bentwood Frame
Backrest
Curved Comfortable Back
Seat Material
Vinyl
Item
Beechwood Barstool w/Curved Back,Blk
Description
Beechwood Barstool w/Curved Back,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.