Beige Fabric Parsons Chair, PK2

  • Mfr # 2-BT-P-BGE-FAB-GG

  • Zoro # G2785388


product price:  $329.99
/pk 2, $165.00/ea
Free Shipping & Returns

Key Features

Weight Capacity
32
Overall Width
18.5
Overall Height
39.75
Color
Beige Fabric
Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-BT-P-BGE-FAB-GG
Zoro #
G2785388
UPC #
889142255529
Country of Origin
China

Dimensions

Overall Width
18.5
Overall Height
39.75
Overall Length
27.5

Details

Item
Beige Fabric Parsons Chair,PK2
Weight Capacity
32
Color
Beige Fabric
Capacity
300
Material
Fabric, Foam, Plywood, Polyester, Rubberwood (Parawood)
Finish
Walnut Wood
Style
Parsons Chair

Description

Beige Fabric Parsons Chair,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products