Beige Full Platform Bed with Tufted Headboard

  • Mfr # YK-1077-BEIGE-F-GG

  • Zoro # G706006068


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
Overall Height
57
Overall Width
60
Overall Length
76
Weight Capacity
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YK-1077-BEIGE-F-GG
Zoro #
G706006068
UPC #
840196374956
Country of Origin
Malaysia

Dimensions

Overall Height
57
Overall Width
60
Overall Length
76

Details

Color
Beige
Material
Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
Weight Capacity
650

Description

Unwind and relax at the end of the day in your bedroom oasis showcased by this beautiful faux linen upholstered platform bed. Plush foam padding in the headboard and footboard provide an elevated look, soft feel, and added comfort. The lightweight, but durable design gives you a sturdy foundation for any type of mattress with no box spring needed and allows you to move the bed when the mood strikes. The engineered wood frame and wooden support slats hold up to 650 lbs. static weight and assemble quickly and easily with the included tools and instructions. This gorgeous modern platform has adjustable floor glides for a stable level sleeping surface and cleans with light brushing or a vacuum. Your new bed frame arrives smartly packaged in a single box for your convenience.


  • Modern Upholstered Platform Bed with Wingback Headboard, Full
  • Elevated Beige Faux Linen Upholstery
  • Foam Padded Headboard and Footboard
  • Lightweight Engineered Wood Framework Holds up to 850 LBS. Static Weight
  • Wooden Support Slats Accommodate Any Mattress, No Box Spring Required
  • 3 Inches of Underbed Storage
  • Adjustable Floor Glides for a Level Sleep Surface
  • Cleans with a Vacuum or Light Brushing
  • Ships in One Box and Assembles Quickly and Easily with Included Tools and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.