Beige LeatherSoft Swivel Recliner & Curved Ottoman

  • Mfr # BT-7821-BGE-GG

  • Zoro # G3609459


product price:  $549.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Weight Capacity
250 lb.
Frame Material
Wood
Overall Depth
34" to 44-1/2"
Shape
Swivel
Overall Height
41-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-7821-BGE-GG
Zoro #
G3609459
UPC #
889142014775
Country of Origin
China

Dimensions

Overall Depth
34" to 44-1/2"
Overall Height
41-1/4"

Details

Weight Capacity
250 lb.
Frame Material
Wood
Shape
Swivel
Category Type
Recliner
Item
Ottoman
Upholstery Color
Beige
Color
Beige

Description

Beige Leather Recliner-Ottoman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.