Beige Vinyl Folding Chair, PK2

  • Mfr # 2-HA-MC309AV-BGE-GG

  • Zoro # G2788827


product price:  $94.29
/pk 2, $47.15/ea
Free Shipping & Returns

Key Features

Seat Color
Beige
Seat Material
Vinyl
Frame Color
Beige
Back Material
Vinyl
Arm Style
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-HA-MC309AV-BGE-GG
Zoro #
G2788827
UPC #
889142209485
Country of Origin
China

Dimensions

Back Height
14 1/2 in
Seat Depth
15 3/4 in
Overall Depth
19"
Overall Width
18-1/2"
Back Width
18 in
Seat Width
15 3/4 in
Cushion Thickness
Not Padded
Seat Height
17 1/2 in
Overall Height
30"

Details

Item
Beige Vinyl Folding Chair,PK2
Seat Color
Beige
Seat Material
Vinyl
Frame Color
Beige
Back Material
Vinyl
Arm Style
Fixed
Frame Material
Vinyl
Weight Capacity
300 lb.
Back Color
Beige
Includes
Frame
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Features
Non-Marrying Glides
Caster Type
Glides
Color
Beige Vinyl/Beige Frame
Product Type
Beige Vinyl Folding Chair,PK2
Style
Folding Chair

Description

Beige Vinyl Folding Chair,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.