Bellamy 23.75'' Round Tempered Glass Metal Table
Mfr # TLH-070-1-GG
Zoro # G3629068
product price: $45.45
/eaKey Features
Color
Clear/Black
Material
Glass, Plastic, Steel
Width
23.75
Height
28
Construction
Glass, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLH-070-1-GG
Zoro #
G3629068
UPC #
889142043713
Country of Origin
China
Dimensions
Width
23.75
Height
28
Length
23.75
Diameter
23 3/4 in
Details
Item
Glass Patio Table,Black,Round,23.75"
Color
Clear/Black
Material
Glass, Plastic, Steel
Construction
Glass, Steel
Features
Plastic Floor Glides
Resistant To
Weather Resistant
Finish
Black Powder Coat
Weight Capacity
130 lb
Capacity
132
Description
Glass Patio Table,Black,Round,23.75 In., Features Plastic Floor Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.