Shop FLASH FURNITURE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bellamy 31.5'' Bronze Round Tempered Glass Metal Table
- Mfr # TLH-070-2-BZ-GG
- Zoro # G708579492
product price:Â
$
82.69
/ea
Key Features
Length
31.5 In
Finish
Black Powder Coat
Width
31.5 In
Color
Clear/Bronze
Capacity
132 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-070-2-BZ-GG
- Zoro #
- G708579492
- UPC #
- 196861102226
- Country of Origin
- China
- Finish
- Black Powder Coat
- Color
- Clear/Bronze
- Capacity
- 132 lbs
- Material
- Glass, Steel
Dimensions
- Length
- 31.5 In
- Width
- 31.5 In
- Height
- 28 In
Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round tempered glass top table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The ripple designed table top features a smooth surface for keeping items level. A bronze powder coat finish lends the round-shaped table a bold, versatile appearance that matches well with your favorite chairs. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.