Bennett 36x36 Solid Wood Indoor 1.5 Inch Thick Rectangular Tabletop in Dark Brown

  • Mfr # GSF-003-36X36-DKBRN-GG

  • Zoro # G516382871


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Beechwood
Length
36 in
Width
36 in
Shape
Square
Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSF-003-36X36-DKBRN-GG
Zoro #
G516382871
UPC #
196861198694
Country of Origin
Malaysia

Dimensions

Length
36 in
Width
36 in

Details

Material
Beechwood
Tabletop Color
Dark Brown
Shape
Square
Capacity
400 lb

Description

Elevate the look of your restaurant, brewery, or winery when you purchase this beautiful, solid wood, 36x36 commercial grade rectangular tabletop that seats up to 4 adults. The stunning dark brown finish lends upmarket style while the water-resistant properties, along with a scratch proof surface, brings reliable durability to your establishment. Measuring 1.5 inches thick and made of solid beechwood, with metal support bars, this industrial table top is more than capable of withstanding the demands of the hospitality industry and hold up to 400 lbs. static weight. Available in multiple shapes and sizes, these butcher block tabletops can be used together to add depth and dimension to your dining room. Attaching this tabletop to a compatible base not included is quick and easy and cleanup is a breeze requiring only a damp cloth and neutral detergent.


  • 36x36 Commercial Indoor Solid Wood Tabletop
  • Elegant Dark Brown Finish
  • 1.5" Thick Solid Beechwood
  • Dual Steel Support Bars and Holds up to 400 lbs. Static Weight
  • Scratch-Proof and Water-Resistant
  • Pairs With Our Compatible Table Base
  • Quick and Easy Assembly with Step-By-Step Instructions
  • Wipes Clean with a Damp Cloth and Neutral Detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.