Shop FLASH FURNITURE
See all product information
Create Account
Beverly 23.5'' x 29.5'' Restaurant Table X-Base with 3'' Dia. Bar Height Column and Foot Ring
- Mfr # XU-T2230-BAR-3CFR-GG
- Zoro # G5976285
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight
27
Overall Length
30
Overall Height
42
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-T2230-BAR-3CFR-GG
- Zoro #
- G5976285
- UPC #
- 889142217602
- Country of Origin
- China
Dimensions
- Overall Length
- 30
- Overall Height
- 42
- Width
- 22 in
- Height
- 40.5 in
- Overall Width
- 22
- Depth
- 30 in
Details
- Item
- Black 22" x 30" Bar Height X-Base
- Color
- Black
- Weight
- 27
- Capacity
- 500
- Material
- Cast Iron, Chrome, Metal
Description
Complete your restaurant, break room or cafeteria with table bases and coordinating table tops. This table base is designed for commercial use so you will be assured it will withstand the daily rigors in the hospitality industry. The black powder coated finish of the base easily matches any bar or restaurant decor. Whether you are just starting your business or upgrading your furniture this table base will complete the look. Thanks to its cast iron construction, this piece will withstand years of heavy duty use making it ideal for commercial use.
- Restaurant Table Base
- X-Base Configuration
- Cast Iron Construction
- Easy 2-Piece Base Assembly with Single Bolt, with Top Plate Pre-Welded to Column
- Top Plate Size: 9.375" Wide x 13.25" Diagonally
- Black Powder Coated Finish
- Screw-in Adjustable Floor Glides
- 16" Diameter Chrome Foot Ring
- Recommended for 24" x 42" to 30" x 48" Rectangular Table Tops
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.