This item is Discontinued.

Flash Furniture BK 26" LeatherSoft Stools with Chrome Accents, 2PK SY-807-26-BK-GG

BK 26" LeatherSoft Stools with Chrome Accents, 2PK (Discontinued)

  • Mfr # SY-807-26-BK-GG
  • Zoro # G106870825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SY-807-26-BK-GG
Zoro #
G106870825
UPC #
840196379166
Country of Origin
China

Dimensions

Overall Height
39.25
Overall Width
18.5
Overall Length
20

Details

Color
Black
Finish
Black Metal
Capacity
300
Material
Faux Leather, Foam, Plywood

Description

Great looks may draw you in but comfort is the name of the game and this set of two counter height stools has an abundance of both. Soft and durable LeatherSoft upholstery covers rounded backs and bucket style seats with high density foam that will wrap your body in total comfort. The chrome accented feet and footrests add a modern edge that is perfect for today's design aesthetic. Rated for commercial use, the steel frames hold up to 300 lbs. static weight per stool and will stand up to the rigors of the hospitality industry as well as your busy household. The integrated footrests relieve pressure from the legs while adjustable floor glides protect your indoor hard flooring surfaces. Assembly is quick and easy with the included materials and you can wipe these stools clean with a dry cloth for quick turnaround times when seating guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.