Zoro Homepage

Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms

  • Mfr # BL-X-5M-D-BLUE-GG

  • Zoro # G8624933


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Seat Width
24.5 in.
Material
Foam, Mesh, Metal, Plastic, Plywood
Overall Length
25.5 in.
Frame Finish
Black Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-X-5M-D-BLUE-GG
Zoro #
G8624933
UPC #
889142669852
Country of Origin
China

Dimensions

Seat Width
24.5 in.
Overall Length
25.5 in.
Height
50.75
Width
24.5
Length
25.5

Details

Seat Material
Mesh
Color
Blue Mesh
Item
Blue Mesh Draft Chair
Material
Foam, Mesh, Metal, Plastic, Plywood
Frame Finish
Black Nylon
Weight Capacity
250 lb.
Capacity
250
Finish
Black Nylon
Style
Drafting Chair

Description

Blue Mesh Draft Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.