Beverly 18'' Round Restaurant Table Base with 3'' Dia. Bar Height Column and Foot Ring

  • Mfr # XU-TR18-BAR-3CFR-GG

  • Zoro # G5975488


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
30
Depth
18 in
Capacity
500
Overall Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-TR18-BAR-3CFR-GG
Zoro #
G5975488
UPC #
889142217633
Country of Origin
China

Dimensions

Depth
18 in
Overall Width
18
Width
18 in
Overall Height
42
Overall Length
18
Height
40.5 in

Details

Item
Black 18" Round Bar Height Base
Color
Black
Weight
30
Capacity
500
Material
Cast Iron, Chrome, Metal

Description

Complete your restaurant, break room or cafeteria with table bases and coordinating table tops. This table base is designed for commercial use so you will be assured it will withstand the daily rigors in the hospitality industry. The black powder coated finish of the base easily matches any bar or restaurant decor. Whether you are just starting your business or upgrading your furniture this table base will complete the look. Thanks to its cast iron construction, this piece will withstand years of heavy duty use making it ideal for commercial use.


  • Restaurant Table Base
  • Round Base Configuration
  • Cast Iron Construction
  • Easy 2-Piece Base Assembly with Single Bolt
  • Top Plate Pre-Welded to Column
  • Top Plate Size: 9.375" Wide x 13.25" Diagonally
  • Black Powder Coated Finish
  • Screw-in Adjustable Floor Glides
  • Designed for Commercial Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.