
Black 2x7 Farmhouse Rooster Themed Area Rug
Mfr # ACD-RG3PPB-27-BK-GG
Zoro # G406006221
product price:Â $67.19
/eaKey Features
Color
Black
Material
Olefin, Polypropylene
Pile Height
0.5
Length (In.)
86.4
Width (In.)
26.4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ACD-RG3PPB-27-BK-GG
Zoro #
G406006221
UPC #
840196360812
Country of Origin
Türkiye
Dimensions
Size
2 ft 2-6/16 in x 7 ft 2-6/16 in
Pile Height
0.5
Length (In.)
86.4
Width (In.)
26.4
Details
Color
Black
Material
Olefin, Polypropylene
Description
Get the rustic, downhome feel of life on the farm no matter where you live with this cabin style rooster motif area rug. Add this indoor area rug anywhere you want to add a comfy and cozy vibe. This unique area rug adds vibrant color to any space and can serve as a focal point in your living room, dining room, or kitchen.
Long lasting and durable are qualities that are essential for a busy household. Made from olefin fibers, this vintage look area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Long lasting and durable are qualities that are essential for a busy household. Made from olefin fibers, this vintage look area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.