This item is Discontinued.

This item is Discontinued.
Black 3' x 10' Traditional Persian Style Area Rug (Discontinued)
Mfr #
NR-RG9-310-BK-GG
Zoro #
G804241743
UPC # 840196360799
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NR-RG9-310-BK-GG
Zoro #
G804241743
UPC #
840196360799
Country of Origin
Türkiye
Dimensions
Size
2 ft 7-3/16 in x 10 ft
Overall Width
31.2
Overall Length
120
Overall Height
0.5
Details
Color
Black
Material
Olefin, Polypropylene
Weight
9
Description
Give any room in your home its own style or help tie them into the look of the rest of your home design with this Persian style runner rug. The versatility of this traditional area rug allows you to add warmth to hardwood floors, dimension to narrow rooms, and protect flooring in high-traffic areas. This low pile area rug can be used in open floor plans to define conversation and dining areas. Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.