Black All-Weather Steel Bar Stool, 4PK

  • Mfr # 4-XU-CH-10318-B-BK-GG

  • Zoro # G108389400


product price:  $505.99
/pk 4, $126.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
41 in
Width
23.25 in
Length
21.5 in
Capacity
300
Weight
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-XU-CH-10318-B-BK-GG
Zoro #
G108389400
UPC #
840196376561
Country of Origin
China

Dimensions

Height
41 in
Width
23.25 in
Length
21.5 in

Details

Capacity
300
Weight
72

Description

Sleek modern style is upwardly mobile and affordable with this set of 4 modern commercial grade armless stacking stools. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The armless design is svelte and functional allowing this metal stool to slide completely pub height tables. Rising to the demands of the hospitality industry, as well as your home, these steel stools boast powder coated frames that are UV and weather resistant and hold up to 300 lbs. static weight per chair. Lightweight and agile with a recommended stack height of 6 stools, these bistro bar stools wipe clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so these stools ship fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making these kitchen stools winners from all angles. Available in multiple colors, pair these dining stools with our metal chairs for a cohesive look throughout your home or business.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.