Black Commercial Wooden Spindle Back Chairs, PK 2
- Mfr # ZH-8101WR-BK-2-GG
- Zoro # G805369613
product price:Â
$
259.99
/pk of 2, $130.00/ea
Free Shipping & Returns
Key Features
Material
Rubberwood (Parawood)
Width (In.)
16.75
Height (In.)
34.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH-8101WR-BK-2-GG
- Zoro #
- G805369613
- UPC #
- 840196399041
- Country of Origin
- China
Dimensions
- Width (In.)
- 16.75
- Height (In.)
- 34.75
Details
- Material
- Rubberwood (Parawood)
- Color
- Black
Description
Refresh your decor while adding strong, sturdy seating to your business or residential space with this set of 2 Windsor style commercial grade spindle back chairs. Featuring a glossy painted finish, available in 2 colors, these traditional chairs with saddled seats for comfort, are an elegant cross between schoolhouse and cottage style that will grace your living room or bedroom just as easily as your restaurant dining room.
Constructed from high-quality solid wood for long-lasting durability, these commercial quality chairs hold up to 600 lbs. static weight each and will stand up to the rigors of the hospitality industry and your busy household. The armless design allows these chairs to tuck under the table giving you much needed floor space when not in use. Felt pads protect your flooring surfaces when the chairs are moved and add stability when seated and with no assembly required, setup is quick and easy. Wipe clean with a damp cloth to keep your new accent side chairs looking brand new.
Constructed from high-quality solid wood for long-lasting durability, these commercial quality chairs hold up to 600 lbs. static weight each and will stand up to the rigors of the hospitality industry and your busy household. The armless design allows these chairs to tuck under the table giving you much needed floor space when not in use. Felt pads protect your flooring surfaces when the chairs are moved and add stability when seated and with no assembly required, setup is quick and easy. Wipe clean with a damp cloth to keep your new accent side chairs looking brand new.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.